20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Helical Insert, 304SS, 5-40, PK12

HELICOIL| Zoro #: G0515873| Mfr #: R1185-05

$10.18 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0515873 Mfr #: R1185-05
Rockwell Hardness: C43-C50Item: Helical Insert
Thread Direction: Right HandApplication: For Metal
Type: Free Running HelicalTensile Strength (PSI): 200, 000 to 250, 000
Type: Free Running HelicalMaterial: 304 Stainless Steel
Internal Thread Size: 5-40Thread Type: UNC
Length: 0.188"Free Coil Dia.: 0.166"
Tap Sizes: 5-40 STIDrill Size: #29
Tensile Strength (PSI): 200, 000 to 250, 000Meets/Exceeds: -
Country of Origin (subject to change): United States

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 5-40, Thread Type UNC, Thread Direction Right Hand, Length 0.188 In, Free Coil Dia. 0.166 In, Tap Sizes 5-40 STI, Aluminum Drill Size 1/8 In, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 12

Product Reviews

Save 15%. Sign up for Z-mail.