Helical Insert, 304SS, 5/16-18, PK100

HELICOIL| Zoro #: G0940064| Mfr #: A1185-5CN469

$54.86 /pk

This item ships free. DetailsStandard ground shipping
Details:
Drill Size: Q
Type: Free Running Helical
Package Quantity: 100
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0940064 Mfr #: A1185-5CN469
Drill Size: QType: Free Running Helical
Package Quantity: 100Thread Type: UNC
Free Coil Dia.: 0.390"Length: 0.469"
Tensile Strength (PSI): 200,000 to 250,000Thread Direction: Right Hand
Item: Helical InsertApplication: For Metal
Rockwell Hardness: C43-C50Tap Sizes: 5/16-18 STI
Internal Thread Size: 5/16-18Material: 304 Stainless steel
Country of Origin (subject to change): United States

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 5/16-18, Thread Type UNC, Thread Direction Right Hand, Length 0.469 In, Free Coil Dia. 0.390 In, Tap Sizes 5/16-18 STI, Aluminum Drill Size Q, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100

Product Reviews