LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Helical Insert, 304SS, 5/16-18, PK100

HELICOIL| Zoro #: G0788776| Mfr #: A1185-5CN625

$62.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0788776 Mfr #: A1185-5CN625
Item: Helical InsertApplication: For Metal
Tensile Strength (PSI): 200, 000 to 250, 000Rockwell Hardness: C43-C50
Type: Free Running HelicalThread Direction: Right Hand
Type: Free Running HelicalMaterial: 304 Stainless steel
Internal Thread Size: 5/16-18Thread Type: UNC
Length: 0.625"Free Coil Dia.: 0.390"
Tap Sizes: 5/16-18 STIDrill Size: Q
Tensile Strength (PSI): 200, 000 to 250, 000Country of Origin (subject to change): United States

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 5/16-18, Thread Type UNC, Thread Direction Right Hand, Length 0.625 In, Free Coil Dia. 0.390 In, Tap Sizes 5/16-18 STI, Aluminum Drill Size Q, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.