Helical Insert, 304SS, 5/16-18, PK12

HELICOIL| Zoro #: G1228586| Mfr #: R1185-5

$10.19 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Application: For Metal
Item: Helical Insert
Length: 0.469"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1228586 Mfr #: R1185-5
Tensile Strength (PSI): 200, 000 to 250, 000Item: Helical Insert
Rockwell Hardness: C43-C50Thread Direction: Right Hand
Type: Free Running HelicalApplication: For Metal
Type: Free Running HelicalMaterial: 304 Stainless steel
Internal Thread Size: 5/16-18Thread Type: UNC
Length: 0.469"Free Coil Dia.: 0.390"
Tap Sizes: 5/16-18 STIDrill Size: Q
Tensile Strength (PSI): 200, 000 to 250, 000Country of Origin (subject to change): United States

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 5/16-18, Thread Type UNC, Thread Direction Right Hand, Length 0.469 In, Free Coil Dia. 0.390 In, Tap Sizes 5/16-18 STI, Aluminum Drill Size Q, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 12

Product Reviews