Helical Insert, 304SS, 5/16-24, PK100

HELICOIL| Zoro #: G1109665| Mfr #: A1191-5CN469

$52.95 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1109665 Mfr #: A1191-5CN469
Meets/Exceeds: -Thread Type: UNF
Rockwell Hardness: C43-C50Item: Helical Insert
Thread Direction: Right HandApplication: For Metal
Type: Free Running HelicalTensile Strength (PSI): 200, 000 to 250, 000
Internal Thread Size: 5/16-24Drill Size: 21/64"
Material: 304 Stainless SteelLength: 0.469"
Free Coil Dia.: 0.390"Tap Sizes: 5/16-24 STI
Country of Origin (subject to change): United States

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 5/16-24, Thread Type UNF, Thread Direction Right Hand, Length 0.469 In, Free Coil Dia. 0.390 In, Tap Sizes 5/16-24 STI, Aluminum Drill Size 21/64 In, Tensile Strength 200, 000 to 250, 000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.