Helical Insert, 304SS, 6-32, PK100

HELICOIL| Zoro #: G2477763| Mfr #: A1185-06CN276

$41.58 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2477763 Mfr #: A1185-06CN276
Type: Free Running HelicalApplication: For Metal
Thread Direction: Right HandItem: Helical Insert
Tensile Strength (PSI): 200, 000 to 250, 000Rockwell Hardness: C43-C50
Type: Free Running HelicalMaterial: 304 STAINLESS STEEL
Internal Thread Size: 6-32Thread Type: UNC
Length: 0.276"Free Coil Dia.: 0.185"
Tap Sizes: 6-32 STIDrill Size: #26
Tensile Strength (PSI): 200, 000 to 250, 000Country of Origin (subject to change): United States

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 6-32, Thread Type UNC, Thread Direction Right Hand, Length 0.276 In, Free Coil Dia. 0.185 In, Tap Sizes 6-32 STI, Aluminum Drill Size #26, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.