Helical Insert, 304SS, 6-32, PK12

HELICOIL| Zoro #: G1025367| Mfr #: R1185-06

$8.16 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1025367 Mfr #: R1185-06
Rockwell Hardness: C43-C50Item: Helical Insert
Thread Direction: Right HandApplication: For Metal
Type: Free Running HelicalTensile Strength (PSI): 200, 000 to 250, 000
Type: Free Running HelicalMaterial: 304 Stainless Steel
Internal Thread Size: 6-32Thread Type: UNC
Length: 0.207"Free Coil Dia.: 0.186"
Tap Sizes: 6-32 STIDrill Size: #26
Tensile Strength (PSI): 200, 000 to 250, 000Meets/Exceeds: -
Country of Origin (subject to change): United States

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 6-32, Thread Type UNC, Thread Direction Right Hand, Length 0.207 In, Free Coil Dia. 0.186 In, Tap Sizes 6-32 STI, Aluminum Drill Size #26, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 12

Product Reviews

Save 15%. Sign up for Z-mail.