Helical Insert, 304SS, 7/16-20, PK6

HELICOIL| Zoro #: G0675717| Mfr #: R1191-7

$6.48 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0675717 Mfr #: R1191-7
Thread Type: UNFRockwell Hardness: C43-C50
Item: Helical InsertThread Direction: Right Hand
Application: For MetalType: Free Running Helical
Tensile Strength (PSI): 200, 000 to 250, 000Free Coil Dia.: 0.537"
Tap Sizes: 7/16-20 STIInternal Thread Size: 7/16-20
Drill Size: 29/64"Material: 304 Stainless Steel
Length: 0.656"Meets/Exceeds: -
Country of Origin (subject to change): United States

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 7/16-20, Thread Type UNF, Thread Direction Right Hand, Length 0.656 In, Free Coil Dia. 0.537 In, Tap Sizes 7/16-20 STI, Aluminum Drill Size 29/64 In, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 6

Product Reviews

Save 15%. Sign up for Z-mail.