Helical Insert, 304SS, 8-32, PK100

HELICOIL| Zoro #: G1042237| Mfr #: A1185-2CN246

$43.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1042237 Mfr #: A1185-2CN246
Item: Helical InsertType: Free Running Helical
Tensile Strength (PSI): 200, 000 to 250, 000Rockwell Hardness: C43-C50
Thread Direction: Right HandApplication: For Metal
Type: Free Running HelicalMaterial: 304 STAINLESS STEEL
Internal Thread Size: 8-32Thread Type: UNC
Length: 0.246"Free Coil Dia.: 0.212"
Tap Sizes: 8-32 STIDrill Size: #17
Tensile Strength (PSI): 200, 000 to 250, 000Country of Origin (subject to change): United States

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 8-32, Thread Type UNC, Thread Direction Right Hand, Length 0.246 In, Free Coil Dia. 0.212 In, Tap Sizes 8-32 STI, Aluminum Drill Size #17, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100
Save 15%. Sign up for Z-mail.