20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Helical Insert, 304SS, 8-32, PK100

HELICOIL| Zoro #: G1724274| Mfr #: A1185-2CNW492

$40.79 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1724274 Mfr #: A1185-2CNW492
Rockwell Hardness: C43-C50Item: Helical Insert
Thread Direction: Right HandApplication: For Metal
Type: Free Running HelicalTensile Strength (PSI): 200, 000 to 250, 000
Type: Free Running HelicalMaterial: 304 Stainless Steel, Dry Film Lubricant
Internal Thread Size: 8-32Thread Type: UNC
Length: 0.492"Free Coil Dia.: 0.213"
Tap Sizes: 8-32 STIDrill Size: #17
Tensile Strength (PSI): 200, 000 to 250, 000Meets/Exceeds: -
Country of Origin (subject to change): United States

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 8-32, Thread Type UNC, Thread Direction Right Hand, Length 0.492 In, Free Coil Dia. 0.212 In, Tap Sizes 8-32 STI, Aluminum Drill Size #17, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.