Helical Insert, 304SS, 8-32, PK12

HELICOIL| Zoro #: G2270274| Mfr #: R1185-2

$6.64 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Application: For Metal
Item: Helical Insert
Length: 0.246"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2270274 Mfr #: R1185-2
Thread Direction: Right HandApplication: For Metal
Tensile Strength (PSI): 200, 000 to 250, 000Item: Helical Insert
Rockwell Hardness: C43-C50Type: Free Running Helical
Type: Free Running HelicalMaterial: 304 Stainless steel
Internal Thread Size: 8-32Thread Type: UNC
Length: 0.246"Free Coil Dia.: 0.212"
Tap Sizes: 8-32 STIDrill Size: #17
Tensile Strength (PSI): 200, 000 to 250, 000Country of Origin (subject to change): United States

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 8-32, Thread Type UNC, Thread Direction Right Hand, Length 0.246 In, Free Coil Dia. 0.213 In, Tap Sizes 8-32 STI, Aluminum Drill Size #17, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 12

Product Reviews