JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Helical Insert, 304SS, 9/16-12, PK6

HELICOIL| Zoro #: G1285051| Mfr #: R1185-9

$13.18 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1285051 Mfr #: R1185-9
Item: Helical InsertApplication: For Metal
Type: Free Running HelicalThread Direction: Right Hand
Rockwell Hardness: C43-C50Tensile Strength (PSI): 200, 000 to 250, 000
Type: Free Running HelicalMaterial: 304 STAINLESS STEEL
Internal Thread Size: 9/16-12Thread Type: UNC
Length: 0.844"Free Coil Dia.: 0.682"
Tap Sizes: 9/16-12 STIDrill Size: 19/32"
Tensile Strength (PSI): 200, 000 to 250, 000Country of Origin (subject to change): United States

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 9/16-12, Thread Type UNC, Thread Direction Right Hand, Length 0.844 In, Free Coil Dia. 0.682 In, Tap Sizes 9/16-12 STI, Aluminum Drill Size 19/32 In, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 6

Product Reviews

Save 15%. Sign up for Z-mail.