Helical Insert, 304SS, 9/16-18, PK6

HELICOIL| Zoro #: G0600993| Mfr #: R1191-9

$13.18 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0600993 Mfr #: R1191-9
Meets/Exceeds: -Thread Type: UNF
Rockwell Hardness: C43-C50Item: Helical Insert
Thread Direction: Right HandApplication: For Metal
Type: Free Running HelicalTensile Strength (PSI): 200, 000 to 250, 000
Internal Thread Size: 9/16-18Drill Size: 37/64"
Material: 304 Stainless SteelLength: 1.125"
Free Coil Dia.: 0.679"Tap Sizes: 9/16-18 STI
Country of Origin (subject to change): United States

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 9/16-18, Thread Type UNF, Thread Direction Right Hand, Length 1.125 In, Free Coil Dia. 0.679 In, Tap Sizes 9/16-18 STI, Aluminum Drill Size 37/64 In, Tensile Strength 200, 000 to 250, 000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 6

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.