Helical Insert, 304SS, M10x1.0, PK12

HELICOIL| Zoro #: G0960267| Mfr #: R4255-10

$11.17 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0960267 Mfr #: R4255-10
Thread Type: Metric FineRockwell Hardness: C43-C50
Item: Helical InsertThread Direction: Right Hand
Material: 304 Stainless SteelApplication: For Metal
Type: Free Running HelicalTensile Strength (PSI): 200, 000 to 250, 000
Tap Sizes: M10x1.0 STIInternal Thread Size: M10 x 1
Drill Size: 10.25mmLength: 16.5mm
Free Coil Dia.: 12.23mmMeets/Exceeds: -
Country of Origin (subject to change): United States

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size M10x1.0, Thread Type MF, Thread Direction Right Hand, Length 16.5mm, Free Coil Dia. 12.23mm, Tap Sizes M10x1.0 STI, Aluminum Drill Size 10.25mm, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 12

Product Reviews

Save 15%. Sign up for Z-mail.