20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Helical Insert, 304SS, M12x1.25, PK6

HELICOIL| Zoro #: G0604764| Mfr #: R4649-12

$8.84 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0604764 Mfr #: R4649-12
Thread Type: Metric FineRockwell Hardness: C43-C50
Item: Helical InsertThread Direction: Right Hand
Material: 304 Stainless SteelApplication: For Metal
Type: Free Running HelicalTensile Strength (PSI): 200, 000 to 250, 000
Free Coil Dia.: 14.65mmMeets/Exceeds: -
Tap Sizes: M12x1.25 STIInternal Thread Size: M12 x 1.25
Drill Size: 12.25mmLength: 18mm
Country of Origin (subject to change): United States

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size M12x1.25, Thread Type MF, Thread Direction Right Hand, Length 18mm, Free Coil Dia. 14.65mm, Tap Sizes M12x1.25 STI, Aluminum Drill Size 12.25mm, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 6

Product Reviews

Save 15%. Sign up for Z-mail.