20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Helical Insert, 304SS, M12x1.75, PK6

HELICOIL| Zoro #: G2106465| Mfr #: R1084-12

$9.16 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2106465 Mfr #: R1084-12
Thread Type: Metric CoarseTensile Strength (PSI): 200, 000 to 250, 000
Rockwell Hardness: C43-C50Type: Free Running Helical
Thread Direction: Right HandApplication: For Metal
Item: Helical InsertType: Free Running Helical
Material: 304 STAINLESS STEELInternal Thread Size: M12 x 1.75
Thread Type: Metric CoarseLength: 18mm
Free Coil Dia.: 14.65mmTap Sizes: M12x1.75 STI
Drill Size: 12.5mmTensile Strength (PSI): 200, 000 to 250, 000
Country of Origin (subject to change): United States

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size M12x1.75, Thread Type MC, Thread Direction Right Hand, Length 18mm, Free Coil Dia. 14.65mm, Tap Sizes M12x1.75 STI, Aluminum Drill Size 12.3mm, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 6
Save 15%. Sign up for Z-mail.