Helical Insert, 304SS, M14x1.25, PK6

HELICOIL| Zoro #: G1523331| Mfr #: R513-10

$12.06 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Application: For Metal
Item: Helical Insert
Length: 0.750"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1523331 Mfr #: R513-10
Item: Helical InsertType: Free Running Helical
Thread Direction: Right HandApplication: For Metal
Tensile Strength (PSI): 200, 000 to 250, 000Rockwell Hardness: C43-C50
Thread Type: Spark Plug MetricMaterial: 304 Stainless steel
Free Coil Dia.: 0.688"Tap Sizes: M14x1.25 Spark Plug STI
Internal Thread Size: M14 x 1.25Length: 0.750"
Country of Origin (subject to change): United States

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size M14x1.25, Thread Type SP, Thread Direction Right Hand, Length 0.750 In, Free Coil Dia. 0.688 In, Tap Sizes M14x1.25 Spark Plug STI, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 6

Product Reviews