Helical Insert, 304SS, M14x1.25, PK6

HELICOIL| Zoro #: G1164791| Mfr #: R513-20

$9.03 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1164791 Mfr #: R513-20
Meets/Exceeds: -Thread Type: Spark Plug Metric
Rockwell Hardness: C43-C50Item: Helical Insert
Thread Direction: Right HandMaterial: 304 Stainless Steel
Application: For MetalDrill Size: -
Type: Free Running HelicalTensile Strength (PSI): 200, 000 to 250, 000
Internal Thread Size: M14 x 1.25Length: 0.472"
Free Coil Dia.: 0.688"Tap Sizes: M14x1.25 Spark Plug STI
Country of Origin (subject to change): United States

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size M14x1.25, Thread Type SP, Thread Direction Right Hand, Length 0.472 In, Free Coil Dia. 0.688 In, Tap Sizes M14x1.25 Spark Plug STI, Tensile Strength 200, 000 to 250, 000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 6

Product Reviews

Save 15%. Sign up for Z-mail.