JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Helical Insert, 304SS, M14x1.5, PK6

HELICOIL| Zoro #: G1972914| Mfr #: R3745-14

$14.19 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1972914 Mfr #: R3745-14
Type: Free Running HelicalApplication: For Metal
Item: Helical InsertRockwell Hardness: C43-C50
Thread Direction: Right HandThread Type: Metric Fine
Material: 304 STAINLESS STEELTensile Strength (PSI): 200, 000 to 250, 000
Free Coil Dia.: 16.9mmTap Sizes: M14x1.5 STI
Internal Thread Size: M14 x 1.5Drill Size: 14.25mm
Length: 21mmCountry of Origin (subject to change): United States

Product Description

Helical Insert, Free Running Helical, 304 Stainless Steel, Internal Thread Size M14 x 1.5, Thread Type Metric Fine, Thread Direction Right Hand, Length 21mm, Free Coil Dia. 16.9mm, Tap Sizes M14x1.5 STI, Drill Size 14.25mm, Tensile Strength (PSI) 200,000 to 250,000, Rockwell Hardness C43-C50, For Metal, Package Quantity 6
Save 15%. Sign up for Z-mail.