Helical Insert, 304SS, M14x2, PK6

HELICOIL| Zoro #: G0386644| Mfr #: R1084-14

$14.70 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0386644 Mfr #: R1084-14
Type: Free Running HelicalApplication: For Metal
Thread Direction: Right HandItem: Helical Insert
Tensile Strength (PSI): 200, 000 to 250, 000Thread Type: Metric Coarse
Rockwell Hardness: C43-C50Type: Free Running Helical
Material: 304 STAINLESS STEELInternal Thread Size: M14 x 2
Thread Type: Metric CoarseLength: 21mm
Free Coil Dia.: 17mmTap Sizes: M14x2 STI
Drill Size: 14.5mmTensile Strength (PSI): 200, 000 to 250, 000
Country of Origin (subject to change): United States

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size M14x2, Thread Type MC, Thread Direction Right Hand, Length 21mm, Free Coil Dia. 17mm, Tap Sizes M14x2 STI, Aluminum Drill Size 14.7mm, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 6

Product Reviews

Save 15%. Sign up for Z-mail.