PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Helical Insert, 304SS, M18x2.5, PK6

HELICOIL| Zoro #: G1249744| Mfr #: R1084-18

$30.84 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1249744 Mfr #: R1084-18
Type: Free Running HelicalItem: Helical Insert
Application: For MetalThread Type: Metric Coarse
Rockwell Hardness: C43-C50Tensile Strength (PSI): 200, 000 to 250, 000
Thread Direction: Right HandType: Free Running Helical
Material: 304 Stainless steelInternal Thread Size: M18 x 2.5
Thread Type: Metric CoarseLength: 27mm
Free Coil Dia.: 21.65mmTap Sizes: M18x2.5 STI
Drill Size: 18.75mmTensile Strength (PSI): 200, 000 to 250, 000
Country of Origin (subject to change): United States

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size M18x2.5, Thread Type MC, Thread Direction Right Hand, Length 27mm, Free Coil Dia. 21.65mm, Tap Sizes M18x2.5 STI, Aluminum Drill Size 18.75mm, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 6

Product Reviews