JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Helical Insert, 304SS, M20x2.5, PK4

HELICOIL| Zoro #: G1695732| Mfr #: R1084-20

$16.42 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1695732 Mfr #: R1084-20
Rockwell Hardness: C43-C50Thread Direction: Right Hand
Application: For MetalThread Type: Metric Coarse
Item: Helical InsertType: Free Running Helical
Tensile Strength (PSI): 200, 000 to 250, 000Type: Free Running Helical
Material: 304 STAINLESS STEELInternal Thread Size: M20 x 2.5
Thread Type: Metric CoarseLength: 30mm
Free Coil Dia.: 23.98mmTap Sizes: M20x2.5 STI
Drill Size: 20.75mmTensile Strength (PSI): 200, 000 to 250, 000
Country of Origin (subject to change): United States

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size M20x2.5, Thread Type MC, Thread Direction Right Hand, Length 30mm, Free Coil Dia. 23.98mm, Tap Sizes M20x2.5 STI, Aluminum Drill Size 20.75mm, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 4

Product Reviews

Save 15%. Sign up for Z-mail.