Helical Insert, 304SS, M2x0.4, PK100

HELICOIL| Zoro #: G2002497| Mfr #: A1084-2CNW020

$67.56 /pk

This item ships free. DetailsStandard ground shipping
Details:
Type: Free Running Helical
Tensile Strength (PSI): 200,000 to 250,000
Drill Size: 2.1mm
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2002497 Mfr #: A1084-2CNW020
Type: Free Running HelicalTensile Strength (PSI): 200,000 to 250,000
Drill Size: 2.1mmLength: 2mm
Application: For MetalInternal Thread Size: M2 x 0.4
Package Quantity: 100Thread Direction: Right Hand
Rockwell Hardness: C43-C50Item: Helical Insert
Tap Sizes: M2x0.4 STIThread Type: Metric Coarse
Material: 304 Stainless steelFree Coil Dia.: 2.6mm
Country of Origin (subject to change): United States

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size M2x0.4, Thread Type MC, Thread Direction Right Hand, Length 2mm, Free Coil Dia. 2.6mm, Tap Sizes M2x0.4 STI, Aluminum Drill Size 2.1mm, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100

Product Reviews