Helical Insert, 304SS, M3x0.5, PK100

HELICOIL| Zoro #: G2397297| Mfr #: A1084-3CN045

$48.96 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2397297 Mfr #: A1084-3CN045
Meets/Exceeds: -Thread Type: Metric Coarse
Rockwell Hardness: C43-C50Item: Helical Insert
Thread Direction: Right HandApplication: For Metal
Type: Free Running HelicalTensile Strength (PSI): 200, 000 to 250, 000
Type: Free Running HelicalMaterial: 304 Stainless Steel
Internal Thread Size: M3 x 0.5Thread Type: Metric Coarse
Length: 4.5mmFree Coil Dia.: 4.075mm
Tap Sizes: M3x0.5 STIDrill Size: 3.1mm
Tensile Strength (PSI): 200, 000 to 250, 000Country of Origin (subject to change): United States

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size M3x0.5, Thread Type MC, Thread Direction Right Hand, Length 4.5mm, Free Coil Dia. 4.075mm, Tap Sizes M3x0.5 STI, Aluminum Drill Size 3.1mm, Tensile Strength 200, 000 to 250, 000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.