Helical Insert, 304SS, M3x0.5, PK100

HELICOIL| Zoro #: G0929266| Mfr #: A1084-3CN060

$50.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0929266 Mfr #: A1084-3CN060
Thread Type: Metric CoarseRockwell Hardness: C43-C50
Item: Helical InsertThread Direction: Right Hand
Application: For MetalType: Free Running Helical
Tensile Strength (PSI): 200, 000 to 250, 000Type: Free Running Helical
Material: 304 STAINLESS STEELInternal Thread Size: M3 x 0.5
Thread Type: Metric CoarseLength: 6mm
Free Coil Dia.: 4.075mmTap Sizes: M3x0.5 STI
Drill Size: 3.1mmTensile Strength (PSI): 200, 000 to 250, 000
Country of Origin (subject to change): United States

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size M3x0.5, Thread Type MC, Thread Direction Right Hand, Length 6mm, Free Coil Dia. 4.075mm, Tap Sizes M3x0.5 STI, Aluminum Drill Size 3.1mm, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.