LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Helical Insert, 304SS, M4x0.7, PK100

HELICOIL| Zoro #: G1858437| Mfr #: A1084-4CN040

$36.84 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1858437 Mfr #: A1084-4CN040
Thread Type: Metric CoarseItem: Helical Insert
Type: Free Running HelicalThread Direction: Right Hand
Tensile Strength (PSI): 200, 000 to 250, 000Application: For Metal
Rockwell Hardness: C43-C50Type: Free Running Helical
Material: 304 Stainless steelInternal Thread Size: M4 x 0.7
Thread Type: Metric CoarseLength: 4mm
Free Coil Dia.: 5.325mmTap Sizes: M4x0.7 STI
Drill Size: 4.2mmTensile Strength (PSI): 200, 000 to 250, 000
Country of Origin (subject to change): United States

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size M4x0.7, Thread Type MC, Thread Direction Right Hand, Length 4mm, Free Coil Dia. 5.325mm, Tap Sizes M4x0.7 STI, Aluminum Drill Size 4.2mm, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.