Helical Insert, 304SS, M5x0.8, PK100

HELICOIL| Zoro #: G1885886| Mfr #: A1084-5CNW075

$38.21 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1885886 Mfr #: A1084-5CNW075
Thread Direction: Right HandThread Type: Metric Coarse
Application: For MetalTensile Strength (PSI): 200, 000 to 250, 000
Item: Helical InsertType: Free Running Helical
Rockwell Hardness: C43-C50Type: Free Running Helical
Material: 304 Stainless Steel, Dry Film LubricantInternal Thread Size: M5 x 0.8
Thread Type: Metric CoarseLength: 7.5mm
Free Coil Dia.: 6.525mmTap Sizes: M5x0.8 STI
Drill Size: 5.2mmTensile Strength (PSI): 200, 000 to 250, 000
Country of Origin (subject to change): United States

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size M5x0.8, Thread Type MC, Thread Direction Right Hand, Length 7.5mm, Free Coil Dia. 6.525mm, Tap Sizes M5x0.8 STI, Aluminum Drill Size #5, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100
Save 15%. Sign up for Z-mail.