Download CAD Files
Stanley Engineered Fastening
Tanged Helical Insert, Free-Running, M5-0.80 Thrd Sz, 18-8 Stainless Steel, 12 PK
Mfr # R1084-5
Zoro # G1389604
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7.50 mm
- Thread Direction Right Hand
- Material 18-8 Stainless Steel
- Material Grade/Class Not Graded
- Finish Plain
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M14-1.25 Thrd Sz, 18-8 Stainless Steel, 6 PK R513-13
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 5/16"-18 Thrd Sz, 18-8 Stainless Steel, 100 PK A1185-5CN469
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 9/16"-18 Thrd Sz, 18-8 Stainless Steel, 6 PK R1191-9
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M10-1.00 Thrd Sz, 18-8 Stainless Steel, 6 PK R474-4
- STANLEY ENGINEERED FASTENING Helical Insert, Free-Running, M14-1.25 Thrd Sz, 12L14 Steel, 6 PK R5326-14S-6
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 3/8"-16 Thrd Sz, 18-8 Stainless Steel, 100 PK A1185-6CN562
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, 5/16"-24 Thrd Sz, 18-8 Stainless Steel, 100 PK A3591-5CN938
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, M3-0.50 Thrd Sz, 18-8 Stainless Steel, 1000 PK 4184-3CNW045S
- STANLEY ENGINEERED FASTENING INSERT 1-1/2-12 HEK1191-24
- RECOIL Helical Insert, Free-Running, 1-1/4"-7 Thrd Sz, 18-8 Stainless Steel, 10 PK 03203
- ZORO SELECT Tanged Helical Insert, Free-Running, M24-3.00 Thrd Sz, 18-8 Stainless Steel 3520-24.00X1.5D
- Stanley Engineered Fastening Helical Inserts