LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Helical Insert, 304SS, M6x1, PK100

HELICOIL| Zoro #: G2227084| Mfr #: A1084-6CN060

$38.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2227084 Mfr #: A1084-6CN060
Item: Helical InsertApplication: For Metal
Tensile Strength (PSI): 200, 000 to 250, 000Thread Type: Metric Coarse
Type: Free Running HelicalRockwell Hardness: C43-C50
Thread Direction: Right HandType: Free Running Helical
Material: 304 Stainless steelInternal Thread Size: M6 x 1
Thread Type: Metric CoarseLength: 6mm
Free Coil Dia.: 7.675mmTap Sizes: M6x1 STI
Drill Size: 6.25mmTensile Strength (PSI): 200, 000 to 250, 000
Country of Origin (subject to change): United States

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size M6x1, Thread Type MC, Thread Direction Right Hand, Length 6mm, Free Coil Dia. 7.675mm, Tap Sizes M6x1 STI, Aluminum Drill Size 6.25mm, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.