Helical Insert, 304SS, M6x1, PK100

HELICOIL| Zoro #: G2035722| Mfr #: A1084-6CN090

$26.39 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2035722 Mfr #: A1084-6CN090
Thread Type: Metric CoarseRockwell Hardness: C43-C50
Item: Helical InsertThread Direction: Right Hand
Application: For MetalType: Free Running Helical
Tensile Strength (PSI): 200, 000 to 250, 000Type: Free Running Helical
Material: 304 Stainless SteelInternal Thread Size: M6 x 1
Thread Type: Metric CoarseLength: 9mm
Free Coil Dia.: 7.675mmTap Sizes: M6x1 STI
Drill Size: 6.25mmTensile Strength (PSI): 200, 000 to 250, 000
Meets/Exceeds: -Country of Origin (subject to change): United States

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size M6x1, Thread Type MC, Thread Direction Right Hand, Length 9mm, Free Coil Dia. 7.675mm, Tap Sizes M6x1 STI, Aluminum Drill Size 6.25mm, Tensile Strength 200, 000 to 250, 000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.