Helical Insert, 304SS, M6x1, PK100

HELICOIL| Zoro #: G1664241| Mfr #: A1084-6CNW120

$52.22 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1664241 Mfr #: A1084-6CNW120
Meets/Exceeds: -Thread Type: Metric Coarse
Rockwell Hardness: C43-C50Item: Helical Insert
Thread Direction: Right HandApplication: For Metal
Type: Free Running HelicalTensile Strength (PSI): 200, 000 to 250, 000
Type: Free Running HelicalMaterial: 304 Stainless Steel, Dry Film Lubricant
Internal Thread Size: M6 x 1Thread Type: Metric Coarse
Length: 12mmFree Coil Dia.: 7.675mm
Tap Sizes: M6x1 STIDrill Size: D
Tensile Strength (PSI): 200, 000 to 250, 000Country of Origin (subject to change): United States

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size M6x1, Thread Type MC, Thread Direction Right Hand, Length 12mm, Free Coil Dia. 7.675mm, Tap Sizes M6x1 STI, Aluminum Drill Size D, Tensile Strength 200, 000 to 250, 000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.