JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Helical Insert, 304SS, M7x1, PK100

HELICOIL| Zoro #: G1664415| Mfr #: A1084-7CN140

$65.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1664415 Mfr #: A1084-7CN140
Thread Direction: Right HandType: Free Running Helical
Tensile Strength (PSI): 200, 000 to 250, 000Application: For Metal
Item: Helical InsertThread Type: Metric Coarse
Rockwell Hardness: C43-C50Type: Free Running Helical
Material: 304 STAINLESS STEELInternal Thread Size: M7 x 1
Thread Type: Metric CoarseLength: 14mm
Free Coil Dia.: 8.925mmTap Sizes: M7x1 STI
Drill Size: 7.25mmTensile Strength (PSI): 200, 000 to 250, 000
Country of Origin (subject to change): United States

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size M7x1, Thread Type MC, Thread Direction Right Hand, Length 14mm, Free Coil Dia. 8.925mm, Tap Sizes M7x1 STI, Aluminum Drill Size 7.25mm, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.