Helical Insert, 304SS, M8x1.25, PK100

HELICOIL| Zoro #: G0593381| Mfr #: A1084-8CN200

$69.67 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0593381 Mfr #: A1084-8CN200
Thread Type: Metric CoarseRockwell Hardness: C43-C50
Item: Helical InsertThread Direction: Right Hand
Application: For MetalType: Free Running Helical
Tensile Strength (PSI): 200, 000 to 250, 000Type: Free Running Helical
Material: 304 Stainless SteelInternal Thread Size: M8 x 1.25
Thread Type: Metric CoarseLength: 20mm
Free Coil Dia.: 10.075mmTap Sizes: M8x1.25 STI
Drill Size: 8.3mmTensile Strength (PSI): 200, 000 to 250, 000
Meets/Exceeds: -Country of Origin (subject to change): United States

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size M8x1.25, Thread Type MC, Thread Direction Right Hand, Length 20mm, Free Coil Dia. 10.075mm, Tap Sizes M8x1.25 STI, Aluminum Drill Size 8.3mm, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.