LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Helical Insert, 304SS, M8x1.25, PK100

HELICOIL| Zoro #: G1422617| Mfr #: A1084-8CNW080

$57.50 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1422617 Mfr #: A1084-8CNW080
Thread Direction: Right HandThread Type: Metric Coarse
Application: For MetalRockwell Hardness: C43-C50
Item: Helical InsertType: Free Running Helical
Tensile Strength (PSI): 200, 000 to 250, 000Type: Free Running Helical
Material: 304 Stainless Steel, Dry Film LubricantInternal Thread Size: M8 x 1.25
Thread Type: Metric CoarseLength: 8mm
Free Coil Dia.: 10.075mmTap Sizes: M8x1.25 STI
Drill Size: 8.3mmTensile Strength (PSI): 200, 000 to 250, 000
Country of Origin (subject to change): United States

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size M8x1.25, Thread Type MC, Thread Direction Right Hand, Length 8mm, Free Coil Dia. 10.075mm, Tap Sizes M8x1.25 STI, Aluminum Drill Size 21/64 In, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.