Helical Insert, 4-40x0.112 L, PK100

HELICOIL| Zoro #: G1915776| Mfr #: A3585-04CNW112

$71.17 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1915776 Mfr #: A3585-04CNW112
Thread Type: UNCRockwell Hardness: C43-C50
Item: Helical InsertThread Direction: Right Hand
Application: For MetalType: Screw Locking Helical
Tensile Strength (PSI): 200, 000 to 250, 000Type: Screw Locking Helical
Material: 304 Stainless Steel, Dry Film LubricantInternal Thread Size: 4-40
Thread Type: UNCLength: 0.112"
Free Coil Dia.: 0.151"Tap Sizes: 4-40 STI
Drill Size: #31Tensile Strength (PSI): 200, 000 to 250, 000
Meets/Exceeds: -Country of Origin (subject to change): United States

Product Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size 4-40, Thread Type UNC, Thread Direction Right Hand, Length 0.112 In, Free Coil Dia. 0.151 In, Tap Sizes 4-40 STI, Aluminum Drill Size #31, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.