Helical Insert, 4-40x0.112 L, PK1000

HELICOIL| Zoro #: G2199093| Mfr #: 3585-04CN112S

$730.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2199093 Mfr #: 3585-04CN112S
Tensile Strength (PSI): 200, 000 to 250, 000Item: Helical Insert
Application: For MetalThread Direction: Right Hand
Rockwell Hardness: C43-C50Type: Screw Locking, On a Strip
Thread Type: UNCTap Sizes: 4-40 STI
Internal Thread Size: 4-40Drill Size: #31
Material: 304 STAINLESS STEELLength: 0.112"
Free Coil Dia.: 0.151"Country of Origin (subject to change): United States

Product Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size 4-40, Thread Type UNC, Thread Direction Right Hand, Length 0.112 In, Free Coil Dia. 0.151 In, Tap Sizes 4-40 STI, Aluminum Drill Size #31, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 1000
Save 15%. Sign up for Z-mail.