Helical Insert, 4-40x0.168 L, PK100

HELICOIL| Zoro #: G0307465| Mfr #: AT1185-04C168

$26.79 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0307465 Mfr #: AT1185-04C168
Material: 304 STAINLESS STEELRockwell Hardness: C43-C50
Application: For MetalItem: Helical Insert
Thread Direction: Right HandType: Free Running
Tensile Strength (PSI): 200, 000 to 250, 000Internal Thread Size: 4-40
Thread Type: UNCLength: 0.168"
Free Coil Dia.: 0.152"Tap Sizes: 4-40 STI
Drill Size: #31Country of Origin (subject to change): United States

Product Description

Helical Insert, Tangless, Screw Locking, 304 Stainless Steel, Internal Thread Size 4-40, Thread Type UNC, Thread Direction Right Hand, Length 0.168 In, Free Coil Dia. 0.152 In, Tap Sizes 4-40 STI, Aluminum Drill Size #31, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100
Save 15%. Sign up for Z-mail.