20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Helical Insert, 4-40x0.168 L, PK1000

HELICOIL| Zoro #: G0560901| Mfr #: T3585-04C168S

$293.98 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0560901 Mfr #: T3585-04C168S
Application: For MetalThread Direction: Right Hand
Item: Helical InsertType: Tangless, Screw Locking, On a Strip
Rockwell Hardness: C43-C50Material: 304 STAINLESS STEEL
Tensile Strength (PSI): 200, 000 to 250, 000Length: 0.168"
Free Coil Dia.: 0.151"Thread Type: UNC
Tap Sizes: 4-40 STIInternal Thread Size: 4-40
Drill Size: #31Country of Origin (subject to change): United States

Product Description

Helical Insert, Tangless, Screw Locking, 304 Stainless Steel, Internal Thread Size 4-40, Thread Type UNC, Thread Direction Right Hand, Length 0.168 In, Free Coil Dia. 0.151 In, Tap Sizes 4-40 STI, Aluminum Drill Size #31, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 1000
Save 15%. Sign up for Z-mail.