Helical Insert, 4-40x0.224 L, PK100

HELICOIL| Zoro #: G0886557| Mfr #: AT1185-04C224

$28.19 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0886557 Mfr #: AT1185-04C224
Rockwell Hardness: C43-C50Item: Helical Insert
Thread Direction: Right HandMaterial: 304 Stainless Steel
Application: For MetalType: Free Running
Tensile Strength (PSI): 200, 000 to 250, 000Internal Thread Size: 4-40
Thread Type: UNCLength: 0.224"
Free Coil Dia.: 0.152"Tap Sizes: 4-40 STI
Drill Size: #31Meets/Exceeds: -
Country of Origin (subject to change): United States

Product Description

Helical Insert, Tangless, Screw Locking, 304 Stainless Steel, Internal Thread Size 4-40, Thread Type UNC, Thread Direction Right Hand, Length 0.224 In, Free Coil Dia. 0.152 In, Tap Sizes 4-40 STI, Aluminum Drill Size #31, Tensile Strength 200, 000 to 250, 000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.