Helical Insert, 4-40x0.224 L, PK100

HELICOIL |Zoro #: G1190497|Mfr #: AT3585-04CW224

$36.02 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1190497 Mfr #: AT3585-04CW224
Meets/Exceeds: -Thread Type: UNC
Rockwell Hardness: C43-C50Item: Helical Insert
Thread Direction: Right HandMaterial: 304 Stainless Steel, Dry Film Lubricant
Application: For MetalType: Screw Locking
Tensile Strength (PSI): 200, 000 to 250, 000Internal Thread Size: 4-40
Thread Type: UNCLength: 0.224"
Free Coil Dia.: 0.152"Tap Sizes: 4-40 STI
Drill Size: #31Country of Origin (subject to change): United States

Product Description

Helical Insert, Tangless, Screw Locking, 304 Stainless Steel, Internal Thread Size 4-40, Thread Type UNC, Thread Direction Right Hand, Length 0.224 In, Free Coil Dia. 0.152 In, Tap Sizes 4-40 STI, Aluminum Drill Size #31, Tensile Strength 200, 000 to 250, 000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100

Product Reviews

Save 15% when you sign up for Z-mail.