Helical Insert, 4-40x0.224 L, PK1000

HELICOIL| Zoro #: G0404293| Mfr #: 1185-04CN224S

$434.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0404293 Mfr #: 1185-04CN224S
Meets/Exceeds: -Rockwell Hardness: C43-C50
Item: Helical InsertThread Direction: Right Hand
Material: 304 Stainless SteelApplication: For Metal
Type: Screw Locking, On a StripTensile Strength (PSI): 200, 000 to 250, 000
Thread Type: UNCTap Sizes: 4-40 STI
Internal Thread Size: 4-40Drill Size: #31
Length: 0.224"Free Coil Dia.: 0.151"
Country of Origin (subject to change): United States

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 4-40, Thread Type UNC, Thread Direction Right Hand, Length 0.224 In, Free Coil Dia. 0.151 In, Tap Sizes 4-40 STI, Aluminum Drill Size #31, Tensile Strength 200, 000 to 250, 000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.