Helical Insert, 5/16-24x0.469, PK100

HELICOIL| Zoro #: G0766717| Mfr #: A3591-5EN469

$342.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0766717 Mfr #: A3591-5EN469
Item: Helical InsertRockwell Hardness: C43-C50
Thread Direction: Right HandApplication: For Metal
Tensile Strength (PSI): 200, 000Type: Screw Locking Helical
Material: Nitronic 60Free Coil Dia.: 0.390"
Thread Type: UNFTap Sizes: 5/16-24 STI
Internal Thread Size: 5/16-24Drill Size: 21/64"
Length: 0.469"Country of Origin (subject to change): United States

Product Description

Helical Insert, Screw Locking, Nitronic 60, Internal Thread Size 5/16-24, Thread Type UNF, Thread Direction Right Hand, Length 0.469 In, Free Coil Dia. 0.390 In, Tap Sizes 5/16-24 STI, Aluminum Drill Size 21/64 In, Tensile Strength 200,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100
Save 15%. Sign up for Z-mail.