Helical Insert, 6-32x0.138 L, PK100

HELICOIL| Zoro #: G1803322| Mfr #: A3585-06CN138

$67.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1803322 Mfr #: A3585-06CN138
Item: Helical InsertThread Type: UNC
Type: Screw Locking HelicalTensile Strength (PSI): 200, 000 to 250, 000
Rockwell Hardness: C43-C50Thread Direction: Right Hand
Application: For MetalType: Screw Locking Helical
Material: 304 STAINLESS STEELInternal Thread Size: 6-32
Thread Type: UNCLength: 0.138"
Free Coil Dia.: 0.185"Tap Sizes: 6-32 STI
Drill Size: #26Tensile Strength (PSI): 200, 000 to 250, 000
Country of Origin (subject to change): United States

Product Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size 6-32, Thread Type UNC, Thread Direction Right Hand, Length 0.138 In, Free Coil Dia. 0.185 In, Tap Sizes 6-32 STI, Aluminum Drill Size #26, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100
Save 15%. Sign up for Z-mail.