Helical Insert, 6-32x0.138 L, PK100

HELICOIL| Zoro #: G1589707| Mfr #: A3585-06EN138

$90.50 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1589707 Mfr #: A3585-06EN138
Tensile Strength (PSI): 200, 000Material: Nitronic 60
Item: Helical InsertApplication: For Metal
Thread Direction: Right HandRockwell Hardness: C43-C50
Type: Screw Locking HelicalDrill Size: #26
Length: 0.138"Free Coil Dia.: 0.185"
Thread Type: UNCTap Sizes: 6-32 STI
Internal Thread Size: 6-32Country of Origin (subject to change): United States

Product Description

Helical Insert, Screw Locking, Nitronic 60, Internal Thread Size 6-32, Thread Type UNC, Thread Direction Right Hand, Length 0.138 In, Free Coil Dia. 0.185 In, Tap Sizes 6-32 STI, Aluminum Drill Size #26, Tensile Strength 200,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100
Save 15%. Sign up for Z-mail.