Helical Insert, 6-32x0.138 L, PK1000

HELICOIL| Zoro #: G1046385| Mfr #: 1185-06CN138S

$357.06 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1046385 Mfr #: 1185-06CN138S
Meets/Exceeds: -Rockwell Hardness: C43-C50
Item: Helical InsertThread Direction: Right Hand
Material: 304 Stainless SteelApplication: For Metal
Type: Screw Locking, On a StripTensile Strength (PSI): 200, 000 to 250, 000
Internal Thread Size: 6-32Drill Size: #26
Length: 0.138"Free Coil Dia.: 0.185"
Thread Type: UNCTap Sizes: 6-32 STI
Country of Origin (subject to change): United States

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 6-32, Thread Type UNC, Thread Direction Right Hand, Length 0.138 In, Free Coil Dia. 0.185 In, Tap Sizes 6-32 STI, Aluminum Drill Size #26, Tensile Strength 200, 000 to 250, 000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 1000

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.