Helical Insert, 6-32x0.138 L, PK1000

HELICOIL| Zoro #: G2061315| Mfr #: 3585-06CNW138S

$537.24 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2061315 Mfr #: 3585-06CNW138S
Meets/Exceeds: -Rockwell Hardness: C43-C50
Item: Helical InsertThread Direction: Right Hand
Application: For MetalType: Screw Locking, On a Strip
Tensile Strength (PSI): 200, 000 to 250, 000Drill Size: #26
Material: 304 Stainless Steel, Dry Film LubricantLength: 0.138"
Free Coil Dia.: 0.185"Thread Type: UNC
Tap Sizes: 6-32 STIInternal Thread Size: 6-32
Country of Origin (subject to change): United States

Product Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size 6-32, Thread Type UNC, Thread Direction Right Hand, Length 0.138 In, Free Coil Dia. 0.185 In, Tap Sizes 6-32 STI, Aluminum Drill Size #26, Tensile Strength 200, 000 to 250, 000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 1000

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.