Helical Insert, 6-32x0.207 L, PK100

HELICOIL| Zoro #: G2362717| Mfr #: AT1185-06C207

$21.06 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2362717 Mfr #: AT1185-06C207
Rockwell Hardness: C43-C50Item: Helical Insert
Thread Direction: Right HandMaterial: 304 Stainless Steel
Application: For MetalType: Free Running
Tensile Strength (PSI): 200, 000 to 250, 000Internal Thread Size: 6-32
Thread Type: UNCLength: 0.207"
Free Coil Dia.: 0.186"Tap Sizes: 6-32 STI
Drill Size: #26Meets/Exceeds: -
Country of Origin (subject to change): United States

Product Description

Helical Insert, Tangless, Screw Locking, 304 Stainless Steel, Internal Thread Size 6-32, Thread Type UNC, Thread Direction Right Hand, Length 0.207 In, Free Coil Dia. 0.186 In, Tap Sizes 6-32 STI, Aluminum Drill Size #26, Tensile Strength 200, 000 to 250, 000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.