Helical Insert, 6-32x0.207 L, PK1000

HELICOIL| Zoro #: G1199676| Mfr #: 3585-06CN207S

$492.59 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1199676 Mfr #: 3585-06CN207S
Tensile Strength (PSI): 200, 000 to 250, 000Item: Helical Insert
Application: For MetalThread Direction: Right Hand
Rockwell Hardness: C43-C50Type: Screw Locking, On a Strip
Thread Type: UNCTap Sizes: 6-32 STI
Internal Thread Size: 6-32Drill Size: #26
Material: 304 STAINLESS STEELLength: 0.207"
Free Coil Dia.: 0.185"Country of Origin (subject to change): United States

Product Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size 6-32, Thread Type UNC, Thread Direction Right Hand, Length 0.207 In, Free Coil Dia. 0.185 In, Tap Sizes 6-32 STI, Aluminum Drill Size #26, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 1000
Save 15%. Sign up for Z-mail.