20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Helical Insert, 6-32x0.207 L, PK1000

HELICOIL| Zoro #: G2076636| Mfr #: 3585-06CNW207S

$550.77 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2076636 Mfr #: 3585-06CNW207S
Meets/Exceeds: -Rockwell Hardness: C43-C50
Item: Helical InsertThread Direction: Right Hand
Application: For MetalType: Screw Locking, On a Strip
Tensile Strength (PSI): 200, 000 to 250, 000Internal Thread Size: 6-32
Drill Size: #26Material: 304 Stainless Steel, Dry Film Lubricant
Length: 0.207"Free Coil Dia.: 0.185"
Thread Type: UNCTap Sizes: 6-32 STI
Country of Origin (subject to change): United States

Product Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size 6-32, Thread Type UNC, Thread Direction Right Hand, Length 0.207 In, Free Coil Dia. 0.185 In, Tap Sizes 6-32 STI, Aluminum Drill Size #26, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.