WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Helical Insert, 8-32x0.164 L, PK100

HELICOIL| Zoro #: G1637596| Mfr #: A3585-2EN164

$111.48 /pk

This item ships free. DetailsStandard ground shipping
Details:
Drill Size: #17
Type: Screw Locking Helical
Package Quantity: 100
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1637596 Mfr #: A3585-2EN164
Drill Size: #17Type: Screw Locking Helical
Package Quantity: 100Thread Type: UNC
Free Coil Dia.: 0.212"Length: 0.164"
Tensile Strength (PSI): 200,000Thread Direction: Right Hand
Item: Helical InsertApplication: For Metal
Rockwell Hardness: C43-C50Tap Sizes: 8-32 STI
Internal Thread Size: 8-32Material: Nitronic 60
Country of Origin (subject to change): United States

Product Description

Helical Insert, Screw Locking, Nitronic 60, Internal Thread Size 8-32, Thread Type UNC, Thread Direction Right Hand, Length 0.164 In, Free Coil Dia. 0.212 In, Tap Sizes 8-32 STI, Aluminum Drill Size #17, Tensile Strength 200,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100

Product Reviews